Menu Search
PANDUIT #LCA400-58-6

Pan-Lug™ Lug, Compression; CU; 35kV; 1H; 400 MCM; 5/8 in.

SKU # 07498390060 Manufacturer Series: LCA

Compare

Maximum number of products selected.
View more versions of this product
Screw/​Stud Size: 5/8 in.
Conductor Size - Code: 400 MCM
Lug L x Tongue W: 3.43 x 1.39"
Color Code: Blue
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Straight
Stud Holes: 1
Conductor Type: Copper
Inspection Hole: Yes

Additional Info: Package: 6