Menu Search
PANDUIT #LCA8-56-L

Pan-Lug™ Lug, Compression; CU; 35kV; 1H; 8 AWG; 5/16 in.

SKU # 07498390087 Manufacturer Series: LCA
View more versions of this product
Screw/​Stud Size: 5/16 in.
Conductor Size - Code: 8 AWG
Lug L x Tongue W: 1.46 x 0.56"
Color Code: Red
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Straight
Stud Holes: 1
Conductor Type: Copper
Inspection Hole: Yes

Additional Info: Package: 50