Menu Search
PANDUIT #LCA350-58-X

Pan-Lug™ Lug, Compression; CU; 35kV; 1H; 350 MCM; 5/8 in.

SKU # 07498390198 Manufacturer Series: LCA
View more versions of this product
Conductor Size - Code: 350 MCM
Screw/​Stud Size: 5/8 in.
Color Code: Red
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Straight
Stud Holes: 1
Conductor Type: Copper
Inspection Hole: Yes