Menu Search
PANDUIT #LCA10-14-L

Pan-Lug™ Lug, Compression; CU; 35kV; 1H; 10 AWG; 1/4 in.

SKU # 07498397207 Manufacturer Series: LCA
View more versions of this product
Conductor Size - Code: 10 AWG
Screw/​Stud Size: 1/4 in.
Lug L x Tongue W: 1.16 x 0.42"
Color Code: n/a
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Straight
Stud Holes: 1
Conductor Type: Copper
Inspection Hole: Yes

Additional Info: Package: 50. Additional Conductor Listing: 14-10 AWG Stranded, 12-10 AWG Solid