Menu Search
NMB #NMD90-6/3CU-150

Cable, Non-Metallic Sheathed; Copper Conductor; 3C; 6 AWG

SKU # 62003635235
View more versions of this product
Conductor Size: 6 AWG
Outside Diameter: 0.69 in. (17.6mm)
30 Deg. C Ambient Amps: 65
Type: Non-Metallic Sheathed Cable
Conductor Material: Copper
Conductor Count: 3C
Jacket Material: PVC
Ground: Bare CU 8
Voltage: 300V
Insulation: Cross-linked Polyethylene (XLPE)
Temperature Rating: 90°C
Package Length: 150m