Menu Search
WIRE - BUILDING #RW90-500CU-BLK-300

Building Wire, RW90; Black; 37 Strands; 500 MCM

SKU # 62002639508
View more versions of this product
Conductor Size: 500 MCM
Outside Diameter: 0.93 in. (23.6mm)
30 Deg. C Ambient Amps: 395
Weight: 2387kg / km
Cable Type: Building Wire, RW90
Conductor Material: Copper
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Conductor Strands: 37 Strands
Color: Black
Temperature Rating: 90°C
Package Length: 300m