You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
WIRE - BUILDING #RW90-1CU-WHT-1500

Building Wire, RW90; White; 19 Strands; 1 AWG

SKU # 62002668632
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Size: 1 AWG
Outside Diameter: 0.44 in. (11.2mm)
30 Deg. C Ambient Amps: 140
Weight: 424kg / km
Cable Type: Building Wire, RW90
Conductor Material: Copper
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Conductor Strands: 19 Strands
Color: White
Temperature Rating: 90°C
Package Length: 1500m