Menu Search
WIRE - BUILDING #RW90-2/0CU-WHT-LONG

Building Wire, RW90; White; 19 Strands; 2/0 AWG

SKU # 62002693585
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Size: 2/0 AWG
Outside Diameter: 0.52 in. (13.3mm)
30 Deg. C Ambient Amps: 185
Weight: 659kg / km
Cable Type: Building Wire, RW90
Conductor Material: Copper
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Conductor Strands: 19 Strands
Color: White
Temperature Rating: 90°C
Package Length: 1500 m