You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
WIRE - BUILDING #T90/TWN75-250CU-BLK-LONG

Building Wire, T90/TWN75; Black; 37 Strands; 250 MCM

SKU # 62002622613
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Size: 250 MCM
Outside Diameter: 0.71 in. (17.9mm)
30 Deg. C Ambient Amps: 265
Weight: 1279kg / km
Cable Type: Building Wire, T90/TWN75
Conductor Material: Copper
Insulation: Nylon
Voltage: 600V
Conductor Strands: 37 Strands
Color: Black
Temperature Rating: 90°C (Dry), 75°C (Wet)