You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
WIRE - BUILDING #T90/TWN75-14CU-STR-ORG-300

Building Wire, T90/TWN75; Orange; 19 Strands; 14 AWG

SKU # 62002603633
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Size: 14 AWG
Outside Diameter: 0.11 in. (2.9mm)
30 Deg. C Ambient Amps: 15
Weight: 24kg / km
Cable Type: Building Wire, T90/TWN75
Conductor Material: Copper
Insulation: Nylon
Voltage: 600V
Conductor Strands: 19 Strands
Color: Orange
Temperature Rating: 90°C (Dry), 75°C (Wet)
Package Length: 300m
Package Type: Reel