You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
WIRE - BUILDING #T90/TWN75-10CU-STR-RED-300

Building Wire, T90/TWN75; Red; 19 Strands; 10 AWG

SKU # 62002603171
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Size: 10 AWG
Outside Diameter: 0.17 in. (4.2mm)
30 Deg. C Ambient Amps: 30
Weight: 58kg / km
Cable Type: Building Wire, T90/TWN75
Conductor Material: Copper
Insulation: Nylon
Voltage: 600V
Conductor Strands: 19 Strands
Color: Red
Temperature Rating: 90°C (Dry), 75°C (Wet)
Package Length: 300m
Package Type: Reel