Menu Search
WIRE - BUILDING #T90/TWN75-8CU-STR-RED-300

Building Wire, T90/TWN75; Red; 19 Strands; 8 AWG

SKU # 62002672580
View more versions of this product
Conductor Size: 8 AWG
Outside Diameter: 0.22 in. (5.7mm)
30 Deg. C Ambient Amps: 45
Weight: 96kg / km
Cable Type: Building Wire, T90/TWN75
Conductor Material: Copper
Insulation: Nylon
Voltage: 600V
Conductor Strands: 19 Strands
Color: Red
Temperature Rating: 90°C (Dry), 75°C (Wet)
Package Length: 300m
Package Type: Reel