The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
WIRE - BUILDING #T90/TWN75-14CU-SOL-RED-300

Building Wire, T90/TWN75; Red; Solid; 14 AWG

SKU # 62002657816
View more versions of this product
Conductor Size: 14 AWG
Outside Diameter: 0.11 in. (2.7mm)
30 Deg. C Ambient Amps: 15
Weight: 25kg / km
Cable Type: Building Wire, T90/TWN75
Conductor Material: Copper
Insulation: Nylon
Voltage: 600V
Conductor Strands: Solid
Color: Red
Temperature Rating: 90°C (Dry), 75°C (Wet)
Package Length: 300m
Package Type: Reel