The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
WIRE - BUILDING #T90/TWN75-8CU-STR-WHT-LNG

Building Wire, T90/TWN75; White; 19 Strands; 8 AWG

SKU # 62002698994
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Size: 8 AWG
Outside Diameter: 0.22 in. (5.7mm)
30 Deg. C Ambient Amps: 45
Weight: 96kg / km
Cable Type: Building Wire, T90/TWN75
Conductor Material: Copper
Insulation: Nylon
Voltage: 600V
Conductor Strands: 19 Strands
Color: White
Temperature Rating: 90°C (Dry), 75°C (Wet)
Package Length: Long