Menu Search
WIRE - BUILDING #TW75-4/0CU-GRN-300

Building Wire, TW75; 19 Strands; Green; 4/0 AWG

SKU # 62002656430
View more versions of this product
Conductor Size: 4/0 AWG
Outside Diameter: 0.68 in. (17.2mm)
30 Deg. C Ambient Amps: 230
Weight: 1115kg / km
Cable Type: Building Wire, TW75
Conductor Material: Copper
Insulation: PVC
Voltage: 600V
Conductor Strands: 19 Strands
Color: Green
Temperature Rating: 167°F (75°C)
Package Length: 300m