The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Wire and Cable Building Wire Single Conductor Cable Building Wire, TW75; 19 Strands; Green

WIRE - BUILDING

Building Wire, TW75; 19 Strands; Green

(3 Product Options)
  • Cable Type: Building Wire, TW75
  • Conductor Material: Copper
  • Insulation: PVC
  • Voltage: 600V
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Cable Type: Building Wire, TW75
Conductor Material: Copper
Insulation: PVC
Voltage: 600V
Conductor Strands: 19 Strands
Color: Green
Temperature Rating: 167°F (75°C)
Package Length: 300m