Menu Search
ABB INSTALLATION PRODUCTS #T38-4X-G

Thomas and BettsĀ® Conduit Body; Rigid; Iron Alloy; T-shaped, (3) 1 in. hubs

SKU # 70450802560 Manufacturer Series: OcalĀ® Blue
Type: Conduit Outlet Body
Configuration: T
Hub Size: 1 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover & Gasket Included
Material: lron Alloy, PVC 40mil Coated
Number of Hubs: 3
Hub Placement: Tee
Access: Side
Form/​Series: Form 8

Additional Info: Double-Coat UL Listed Type 4X. Color: Gray. Cover Type: PVC Coated Cover w/Gasket