Menu Search
ABB INSTALLATION PRODUCTS #C57CG-TB

Thomas and Betts® Conduit Body; Rigid; Iron; Straight, (2) 1-1/2 in. hubs

SKU # 78621091683 Manufacturer Series: BlueKote
View more versions of this product
Hub Size: 1-1/2 in.
Type: Conduit Outlet Body
Configuration: C
Installation: Threaded
Application: Rigid Conduit
Cover: Cover & Gasket Included
Material: Gray Iron
Number of Hubs: 2
Hub Placement: Straight
Access: Side
Form/​Series: Form 7

Additional Info: BlueKote Teflon - based internal finish. Epoxy coat outer finish