Menu Search
ARLINGTON INDUSTRIES #939

AnyBODY Conduit Body; EMT, Rigid; Aluminum; (3) 3 in. hubs

SKU # 01899717909
View more versions of this product
Hub Size: 3 in.
Type: Conduit Outlet Body
Configuration: LB, T, C, LR or LL
Installation: Set-Screw or Threaded
Application: EMT or Rigid Conduit
Cover: Cover Included
Material: Aluminum
Number of Hubs: 3
Hub Placement: Configurable
Access: Back

Additional Info: Removable Hub Covers and Hubs Allow Conversion to 5 Configurations