Menu Search
ABB #CILBSA-3

Iberville® Conduit Body; EMT; Aluminum; 90 deg., (2) 3 in. hubs

SKU # 62253881218
Type: Conduit Outlet Body
Configuration: LB
Hub Size: 3 in.
Installation: Set-Screw
Application: EMT
Cover: Cover & Gasket Included
Material: Aluminum
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Back