Menu Search
Conduit Bodies Conduit Body; EMT, Rigid; Aluminum; 90 deg., (2) 1/2 in. hubs
COMMANDER #CILRL-1/2

Conduit Body; EMT, Rigid; Aluminum; 90 deg., (2) 1/2 in. hubs

SKU # 62253881701
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Conduit Outlet Body
Configuration: L
Hub Size: 1/2 in.
Installation: Set-Screw or Threaded
Application: EMT or Rigid Conduit
Cover: Cover & Gasket Included
Material: Aluminum
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Right and Left Side