Menu Search
ABB #CILRL-1

Iberville® Conduit Body; EMT, Rigid; Aluminum; 90 deg., (2) 1 in. hubs

SKU # 62253881703
Type: Conduit Outlet Body
Configuration: L
Hub Size: 1 in.
Installation: Set-Screw or Threaded
Application: EMT or Rigid Conduit
Cover: Cover & Gasket Included
Material: Aluminum
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Right and Left Side