Menu Search
ABB #CICA-1

Iberville® Conduit Body; EMT, Rigid; Aluminum; Straight, (2) 1 in. hubs

SKU # 62253881103 Manufacturer Series: CICA
Type: Conduit Outlet Body
Configuration: C
Hub Size: 1 in.
Installation: Set-Screw or Threaded
Application: EMT or Rigid Conduit
Cover: Cover & Gasket Included
Material: Aluminum
Number of Hubs: 2
Hub Placement: Straight
Access: Side