Menu Search
COMMANDER #CICA-2

Iberville Conduit Body; EMT, Rigid; Aluminum; Straight, (2) 2 in. hubs

SKU # 62253881106 Manufacturer Series: CICA
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Outlet Body
Configuration: C
Hub Size: 2 in.
Installation: Set-Screw or Threaded
Application: EMT or Rigid Conduit
Cover: Cover & Gasket Included
Material: Aluminum
Number of Hubs: 2
Hub Placement: Straight
Access: Side