Menu Search
ABB #CITA-2

Iberville® Conduit Body; EMT, Rigid; Aluminum; T-shaped, (3) 2 in. hubs

SKU # 62253881166
RoHS Compliant
Type: Conduit Outlet Body
Configuration: T
Hub Size: 2 in.
Installation: Set-Screw or Threaded
Application: EMT or Rigid Conduit
Cover: Cover & Gasket Included
Material: Aluminum
Number of Hubs: 3
Hub Placement: Tee
Access: Side