Menu Search
ABB #CITBA-3/4

Conduit Body; EMT, Rigid; Aluminum; T-shaped, (3) 3/4 in. hubs

SKU # 62253881182
View more versions of this product
Hub Size: 3/4 in.
Type: Conduit Outlet Body
Configuration: TB
Installation: Set-Screw or Threaded
Application: EMT or Rigid Conduit
Cover: Cover & Gasket Included
Material: Aluminum
Number of Hubs: 3
Hub Placement: Tee
Access: Back