(0)

COMMANDER #CICA-2-1/2

Conduit Body; Rigid; Aluminum; Straight, (2) 2-1/2 in. hubs

SKU: 62253881107
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Conduit Outlet Body
Configuration: C
Hub Size: 2-1/2 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover and Gasket Included
Material: Aluminum
Number of Hubs: 2
Hub Placement: Straight
Access: Side
Form/Series: CICA
Manufacturer Series: CICA
Description
Conduit Bodies: Type - Conduit Outlet Body; Configuration - C; Hub Size - 2-1/2 in.; Installation - Threaded; Application - Rigid Conduit; Cover - Cover and Gasket Included; Material - Aluminum; Number of Hubs - 2; Hub Placement - Straight; Access - Side; Form/Series - CICA; Additional Information - Dimensions: 12-3/4 in. L x 5-1/8 in. W x 4-1/4 in. H; Manufacturer Series - CICA
Additional Info: Dimensions: 12-3/4 in. L x 5-1/8 in. W x 4-1/4 in. H