Menu Search
ABB #CICA-4

Iberville® Conduit Body; Rigid; Aluminum; Straight, (2) 4 in. hubs

SKU # 62253881110 Manufacturer Series: CICA
RoHS Compliant
Type: Conduit Outlet Body
Configuration: C
Hub Size: 4 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover and Gasket Included
Material: Aluminum
Number of Hubs: 2
Hub Placement: Straight
Access: Side
Form/​Series: CICA

Additional Info: Dimensions: 15 in. L x 6-1/2 in. W x 5-1/4 in. H