Menu Search
COMMANDER #CICA-1-1/4

Iberville Conduit Outlet Body, C Configuration, (2) 1-1/4 in. Hub

SKU # 62253881104 Manufacturer Series: CICA
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Outlet Body
Configuration: C
Hub Size: 1-1/4 in.
Installation: Threaded
Application: EMT/Rigid Conduit
Cover: Cover and Gasket Included
Material: Cast Aluminum
Number of Hubs: 2
Hub Placement: Straight
Access: Side

Additional Info: Conduit Outlet Body