Menu Search
ABB #CILBA-1-1/4

Iberville® Conduit Outlet Body, LB Configuration, (2) 1-1/4 in. Hub

SKU # 62253881114
Type: Conduit Outlet Body
Configuration: LB
Hub Size: 1-1/4 in.
Installation: Threaded
Application: EMT/Rigid Conduit
Cover: Cover and Gasket Included
Material: Cast Aluminum
Number of Hubs: 2
Hub Placement: 90-Degree

Additional Info: Conduit Outlet Body