Menu Search
ABB #CIELBA-2-1/2

Iberville® Conduit Outlet Body, LB Configuration, (2) 2-1/2 in. Hub

SKU # 62253881127
Type: Conduit Outlet Body
Configuration: LB
Hub Size: 2-1/2 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover and Gasket Included
Material: Cast Aluminum
Number of Hubs: 2
Hub Placement: 90-Degree

Additional Info: Conduit Outlet Body