The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
COMMANDER #CITA-1-1/4

Iberville Conduit Outlet Body, T Configuration, (3) 1-1/4 in. Hub

SKU # 62253881164
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Outlet Body
Configuration: T
Hub Size: 1-1/4 in.
Installation: Threaded
Application: EMT/Rigid Conduit
Cover: Cover and Gasket Included
Material: Cast Aluminum
Number of Hubs: 3
Hub Placement: Tee

Additional Info: Conduit Outlet Body