Menu Search
EATON CROUSE-HINDS SERIES #C35MTC

SnapPack Conduit Body; EMT; Aluminum; Straight, (2) 1 in. hubs

SKU # 78456400054
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Outlet Body
Configuration: C
Hub Size: 1 in.
Installation: Set-Screw
Application: EMT
Cover: Cover Included
Material: Aluminum
Number of Hubs: 2
Hub Placement: Straight
Access: Side

Conduit Bodies: Type - Conduit Outlet Body; Configuration - C; Hub Size - 1"; Installation - Set-Screw; Application - EMT; Cover - Cover Included; Material - Aluminum; Number of Hubs - 2; Hub Placement - Straight; Access - Side; Additional Information - Cover Type: Stamped Aluminum; Manufacturer Series - SnapPack

Additional Info: Cover Type: Stamped Aluminum