Menu Search
EATON CROUSE-HINDS SERIES #LB789

Conduletâ„¢ Conduit Body; Rigid; Aluminum; 90 deg., (2) 2-1/2 in. hubs

SKU # 78227451740
Type: Conduit Outlet Body
Configuration: LB
Hub Size: 2-1/2 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Aluminum
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Back
Form/​Series: Mark 9