Menu Search
EATON CROUSE-HINDS SERIES #LL69

Conduletâ„¢ Conduit Body; Rigid; Aluminum; 90 deg., (2) 2 in. hubs

SKU # 78227452550
Type: Conduit Outlet Body
Configuration: LL
Hub Size: 2 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Aluminum
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Left Side
Form/​Series: Mark 9