Menu Search
EATON CROUSE-HINDS SERIES #LR69

Condulet® Conduit Body; Rigid; Aluminum; 90 deg., (2) 2 in. hubs

SKU # 78227452950
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Outlet Body
Configuration: LR
Hub Size: 2 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Aluminum
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Right Side
Form/​Series: Mark 9