Menu Search
EATON CROUSE-HINDS SERIES #LR889

Conduletâ„¢ Conduit Body; Rigid; Aluminum; 90 deg., (2) 3 in. hubs

SKU # 78227453070
Type: Conduit Outlet Body
Configuration: LR
Hub Size: 3 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Aluminum
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Right Side
Form/​Series: Mark 9