You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON CROUSE-HINDS SERIES #TB39-SX77

Condulet Conduit Body; Rigid; Aluminum; T-shaped, (3) 1 in. hubs

SKU # 62269214050
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Hub Size: 1 in.
Type: Conduit Outlet Body
Configuration: TB
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Aluminum
Number of Hubs: 3
Hub Placement: Tee
Access: Back
Form/​Series: Mark 9

Additional Info: Furnished with Ground Screw