Menu Search
EATON CROUSE-HINDS SERIES #X39

Condulet Conduit Body; Rigid; Aluminum; Cross, (4) 1 in. hubs

SKU # 78227474630
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Hub Size: 1 in.
Type: Conduit Outlet Body
Configuration: X
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Aluminum
Number of Hubs: 4
Hub Placement: Cross
Access: Side
Form/​Series: Mark 9