Menu Search

EATON CROUSE-HINDS SERIES

Condulet Conduit Body; Rigid; Aluminum

(0 Product Options)
  • Type: Conduit Outlet Body
  • Configuration: TB
  • Installation: Threaded
  • Application: Rigid Conduit
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Conduit Outlet Body
Configuration: TB
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Aluminum
Number of Hubs: 3
Hub Placement: Tee
Access: Back
Form/​Series: Mark 9