(0)

EATON CROUSE-HINDS SERIES #LL27

Conduit Body; Rigid; Iron Alloy; 90 deg., (2) 3/4 in. hubs

SKU: 78227452400
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Conduit Outlet Body
Configuration: LL
Hub Size: 3/4 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Feraloy Iron Alloy
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Left Side
Form/Series: Form 7
Manufacturer Series: Condulet
Description
Conduit Bodies: Type - Conduit Outlet Body; Configuration - LL; Hub Size - 3/4"; Installation - Threaded; Application - Rigid Conduit; Cover - Cover Not Included; Material - Feraloy Iron Alloy; Number of Hubs - 2; Hub Placement - 90-Degree; Access - Left Side; Form/Series - Form 7; Manufacturer Series - Condulet