Menu Search
Conduit Bodies Conduit Body; Rigid; Iron Alloy; T-shaped, (3) 1/2 in. hubs
EATON CROUSE-HINDS SERIES #T18

Condulet Conduit Body; Rigid; Iron Alloy; T-shaped, (3) 1/2 in. hubs

SKU # 78227462620
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Conduit Outlet Body
Configuration: T
Hub Size: 1/2 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Feraloy Iron Alloy
Number of Hubs: 3
Hub Placement: Tee
Access: Side
Form/​Series: Form 8