Menu Search
EATON CROUSE-HINDS SERIES #T38

Conduletâ„¢ Conduit Body; Rigid; Iron Alloy; T-shaped, (3) 1 in. hubs

SKU # 78227462720
View more versions of this product
Hub Size: 1 in.
Type: Conduit Outlet Body
Configuration: T
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Feraloy Iron Alloy
Number of Hubs: 3
Hub Placement: Tee
Access: Side
Form/​Series: Form 8