Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
EATON CROUSE-HINDS SERIES #LL57

Condulet® Conduit Body; Rigid; Iron Alloy; 90 deg., (2) 1-1/2 in. hubs

SKU # 78227452500
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Hub Size: 1-1/2 in.
Type: Conduit Outlet Body
Configuration: LL
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Feraloy Iron Alloy
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Left Side
Form/​Series: Form 7