You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON CROUSE-HINDS SERIES #LR29

Condulet® Conduit Outlet Body, LR Configuration, (2) 3/4 in. Hub

SKU # 78227452820
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Outlet Body
Configuration: LR
Hub Size: 3/4 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover and Gasket Included
Material: Natural Copper-free Aluminum
Number of Hubs: 2
Hub Placement: 90-Degree
Form/​Series: Mark 9