Menu Search
RAB DESIGN LIGHTING #LB250-CG-RIGID

Conduit Body; EMT, Rigid; Aluminum; 90 deg., (2) 2-1/2 in. hubs

SKU # 06118490946 Manufacturer Series: LB Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Hub Size: 2-1/2 in.
Type: Conduit Body
Configuration: LB
Installation: Set-Screw or Threaded
Application: EMT or Rigid Conduit
Cover: Cover and Gasket Included
Material: Die-cast Aluminum
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Back

Additional Info: Body Finish: Gray Power Coat Paint, Cover Type: Stamped Aluminum Cover w/Black Neoprene Gasket