Menu Search
Conduit Bodies Conduit Body; EMT, Rigid; Aluminum; 90 deg., (2) 2 in. hubs

RAB LIGHTING #LR-200-CG

Conduit Body; EMT, Rigid; Aluminum; 90 deg., (2) 2 in. hubs

SKU #06118408796
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Conduit Outlet Body
Configuration: LR
Hub Size: 2 in.
Installation: Set-Screw or Threaded
Application: EMT or Rigid Conduit
Cover: Cover & Gasket Included
Material: Aluminum
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Right Side

Additional Info: Body Finish: Gray Power Coat Paint. Cover Type: Stamped Aluminum Cover w/Black Neoprene Rubber Gasket