Menu Search

RAB LIGHTING #LRL75-CG

Conduit Body; EMT, Rigid; Aluminum; 90 deg., (2) 3/4 in. hubs

SKU: 06118495496
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Conduit Outlet Body
Configuration: L
Hub Size: 3/4 in.
Installation: Set-Screw or Threaded
Application: EMT or Rigid Conduit
Cover: Cover & Gasket Included
Material: Aluminum
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Right and Left Side
Additional Info: Body Finish: Gray Power Coat Paint. Cover Type: Stamped Aluminum Cover w/Black Neoprene Rubber Gasket