Menu Search
RAB LIGHTING #C-75-CG

Conduit Body; EMT, Rigid; Aluminum; Straight, (2) 3/4 in. hubs

SKU # 06118408768
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Hub Size: 3/4 in.
Number of Hubs: 2
Type: Conduit Outlet Body
Configuration: C
Installation: Set-Screw or Threaded
Application: EMT or Rigid Conduit
Cover: Cover & Gasket Included
Material: Aluminum
Hub Placement: Straight
Access: Side

Additional Info: Body Finish: Gray Power Coat Paint. Cover Type: Stamped Aluminum Cover w/Black Neoprene Rubber Gasket