Menu Search
RAB LIGHTING #T-50-CG

Conduit Body; EMT, Rigid; Aluminum; T-shaped, (3) 1/2 in. hubs

SKU # 06118408773
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Hub Size: 1/2 in.
Number of Hubs: 3
Type: Conduit Outlet Body
Configuration: T
Installation: Set-Screw or Threaded
Application: EMT or Rigid Conduit
Cover: Cover & Gasket Included
Material: Aluminum
Hub Placement: Tee
Access: Side

Additional Info: Body Finish: Gray Power Coat Paint. Cover Type: Stamped Aluminum Cover w/Black Neoprene Rubber Gasket